TR63HGRY - TR Hosp Recp 20A 125V Gy

Legrand-Pass & Seymour

  • $81.39 (Each)
  • $81.39 (Each)

  • $8,139.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR63HGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR63-HGRY
Description
TR Hosp Recp 20A 125V Gy
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007145168 / 0785007145168 / 00785007145168
Weight per unit
0.2515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.39 (Each)
Standard Packaging
$8,139.00 (Per 100)
Resources
Images
 
 
TR63HGRY - Small Image
 
TR63HGRY - Large Image
 
TR63HGRY - Video
Brochures
 
 
TR63HGRY - Brochure
Other Links
 
 
TR63HGRY - Other
 
TR63HGRY - Other
 
TR63HGRY - Other
 
TR63HGRY - Other
 
TR63HGRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
Material
Nylon
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Dimensions and Weight
Width
.900
Height
3.281
Descriptions
extra long description
P&S TR63HGRY TAMPR RESISTNT HOSP RE
Product Type
Tampr Resistnt Hosp Recp 20A 125V Gy
Long Description
Tamper-Resistant Hospital Grade Receptacles, Back and Side Wire, 20A, 125V
Special Features
Thermoplastic dual mechanism shutter system to help prevent insertion of foreign objects. Exclusive patented feature, circuit label on face allows permanent circuit identification. Extra heavy-duty brass, one-piece mounting strap with integral ground. One-piece, brass, triple-wipe power contacts for lasting retention. Strap tabs wrap around and lock down on face to prevent strap from separating from face and back body. Impact-resistant nylon face and back body. Easily accessed break-off, line-contact conne
Description
TR HOSP RECP 20A 125V GY
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
TR63-HGRY
GTIN
00785007145168
UPC
785007145168
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2515
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
WALL
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42, FEDSPEC
environmental conditions
Flammability: UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat