TR8300HRED - TR Compact Hosp GRD Duplex Recp 20A 125V RD

Legrand-Pass & Seymour

  • $18.41 (Each)
  • $18.41 (Each)

  • $184.10 (Per 10)

  • $1,841.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR8300HRED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR-8300HRED
Description
TR Compact Hosp GRD Duplex Recp 20A 125V RD
Hospital-Grade Tamper-Resistant Compact Design Receptacle, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035179 / 0785007035179 / 00785007035179
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.41 (Each)
Carton
$184.10 (Per 10)
Standard Packaging
$1,841.00 (Per 100)
Resources
Images
 
 
TR8300HRED - Small Image
 
TR8300HRED - Large Image
Other Links
 
 
TR8300HRED - Other
 
TR8300HRED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Side & Back Wired
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Depth
.78
Width
1.322
Height
3.281
Descriptions
Product Type
TR Compct HG Dup Rec 20A 125V Red
extra long description
P&S TR8300HRED TR COMPCT HG DUP REC
Long Description
Hospital-Grade Tamper-Resistant Compact Design Receptacle, Back and Side Wire, 20A, 125V
Special Features
Built for the harshest medical environments, Pass&Seymour power indicating receptacles feature two industry-exclusive green LEDs that offer clear visual assurance of power indication at the receptacle—even with critical equipment plugged into the device. The LEDs operate independently from one another to accommodate split-circuit wiring installations. Tamper-resistant protection comes standard with each receptacle to further enhance safety.
Description
TR COMPACT HOSP GRD DUPLEX RECP 20A 125V RD
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR-8300HRED
GTIN
00785007035179
UPC
785007035179
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.18
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Mounting
BOX
standard
CULUS, CSA Listed, UL Listed, FSUL
Application
Hospital grade
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat