TR8300HW - TR Compact Hosp GRD Duplex Recp 20A 125V WH

Legrand-Pass & Seymour

  • $20.17 (Each)
  • $20.17 (Each)

  • $2,017.00 (Per 100)

In-Stock: 237 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR8300HW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR-8300HW
Description
TR Compact Hosp GRD Duplex Recp 20A 125V WH
Hospital-Grade Tamper-Resistant Compact Design Receptacle, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035278 / 0785007035278 / 00785007035278
Weight per unit
0.3725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.17 (Each)
Standard Packaging
$2,017.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
237
Resources
Images
 
 
TR8300HW - Small Image
 
TR8300HW - Large Image
Other Links
 
 
TR8300HW - Other
 
TR8300HW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
Number of Wires
3
Descriptions
Product Type
TR Compact HG Dup Rec 20A 125V WH
Features
Single Piece Plated Steel Mounting Strap
extra long description
P&S TR8300HW TR COMPACT HG DUP REC
Description
TR COMPACT HOSP GRD DUPLEX RECP 20A 125V WH
Long Description
Hospital-Grade Tamper-Resistant Compact Design Receptacle, Back and Side Wire, 20A, 125V
Additional Information
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR-8300HW
GTIN
00785007035278
UPC
785007035278
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.3725
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 237

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lafayette
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat