TSDCL303PTC - Toggle Slide Dimmer CFL/Led/Incsp/3W 300W Tri-Colo

Legrand-Pass & Seymour

  • $30.34 (Each)
  • $30.34 (Each)

  • $728.16 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TSDCL303PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSDCL303PTC
Description
Toggle Slide Dimmer CFL/Led/Incsp/3W 300W Tri-Colo
Trademaster® Toggle Slide Dimmer Is Designed For Use With Compact Fuorescent or Led Lighting Fixtures. This Single Pole 3-Way Switch Can Be Used In A Two-Location Layout. The Slide Can Be Set to Your Prefered Level and Then Toggle On and Off Providing Instant Repeatablility. This Switch Offers Dependability and A Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007215977 / 0785007215977 / 00785007215977
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.34 (Each)
Standard Packaging
$728.16 (Per 24)
Resources
Images
 
 
TSDCL303PTC - Small Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
 
TSDCL303PTC - Large Image
Other Links
 
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
 
TSDCL303PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
700
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Tog Slide Dim CFL/Led/Incsp/3W 300W Tri
extra long description
P&S TSDCL303PTC TOG SLIDE DIM CFL/L
Long Description
TradeMaster® Toggle Slide Dimmer is designed for use with compact fuorescent or LED lighting fixtures. This single pole 3-way switch can be used in a two-location layout. The slide can be set to your prefered level and then toggle on and off providing instant repeatablility. This switch offers dependability and a lifetime warranty.
Features
Preset
Description
TOGGLE SLIDE DIMMER CFL/LED/INCSP/3W 300W TRI-COLO
Additional Information
Number of Switches
1.0
Switch Type
Slider, Rocker
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TSDCL303PTC
GTIN
00785007215977
UPC
785007215977
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Trade Size
Amperage
2.5
Packaging
Weight per each
0.25
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat