TV2MW - Recessed TV Box New Work 2G

Legrand-Pass & Seymour

  • $56.97 (Each)
  • $56.97 (Each)

  • $284.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV2MW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TV2MW
Description
Recessed TV Box New Work 2G
All Steel Construction. Accepts MC, Ac, Rommex or Conduit. Devices Not Included (Image to The Right Is Shown With Devices Installed).
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007030174 / 0785007030174 / 00785007030174
Weight per unit
3.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.97 (Each)
Standard Packaging
$284.85 (Per 5)
Resources
Images
 
 
TV2MW - Small Image
 
TV2MW - Large Image
 
TV2MW - Large Image
 
TV2MW - Video
Other Links
 
 
TV2MW - Other
 
TV2MW - Other
 
TV2MW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
3.5
Depth
6.9
Width
7.6
Descriptions
Product Type
Recessed TV Box New Work 2G
Description
RECESSED TV BOX NEW WORK 2G
extra long description
P&S TV2MW RECESSED TV BOX NEW WORK
Long Description
All steel construction. Accepts MC, AC, Rommex or Conduit. Devices not included (image to the right is shown with devices installed).
Special Features
All steel construction. Accepts MC, AC, Rommex or Conduit. Devices not included
Additional Information
Knockouts
2
Number of Knockouts
2
number of outlet
2
Number of Outlets
2.0
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TV2MW
GTIN
00785007030174
UPC
785007030174
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Two Gang Commercial Metal Recessed TV Box
Packaging
Weight per each
3.12
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, cULus, RoHS
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat