WIUC10SC - 1G While In Use, Shallow Clear Cover

Legrand-Pass & Seymour

  • $11.00 (Each)
  • $11.00 (Each)

  • $154.00 (Per 14)

  • $1,100.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WIUC10SC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUC10-SC
Description
1G While In Use, Shallow Clear Cover
Weatherproof While-In Use Cover, Polycarbonate Material; Clear Finish; 5.34 Inch; 7.4 Inch; 3 Inch; (1) Receptacle Configuration; 1 Gang(S); Ul (Canada and Us) Approval; Box Mounting; Nema 3R Enclosure; Horizontal/Vertical Mounting Position
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
78500726871
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Standard Packaging
$154.00 (Per 14)
Resources
Images
 
 
WIUC10SC - Small Image
 
WIUC10SC - Large Image
Installation Sheets
 
 
WIUC10SC - Installation Sheet
Attachments
 
 
WIUC10SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Height
7.4 INCH
Depth
3 INCH
Width
5.34 INCH
Descriptions
Product Type
Weatherproof While-In Use Cover
Description
1G WHILE IN USE, SHALLOW CLEAR COVER
Commodity Description
WALL PLATES & COVERS
Long Description
WEATHERPROOF WHILE-IN USE COVER, POLYCARBONATE MATERIAL; CLEAR FINISH; 5.34 INCH; 7.4 INCH; 3 INCH; (1) RECEPTACLE CONFIGURATION; 1 GANG(S); UL (CANADA AND US) APPROVAL; BOX MOUNTING; NEMA 3R ENCLOSURE; HORIZONTAL/VERTICAL MOUNTING POSITION
Additional Information
Mounting Position
HORIZONTAL/VERTICAL
Lid Type
STANDARD LID
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WIUC10-SC
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight per each
0.73
Carton
1
Package
14
Uses, Certifications, and Standards
Configuration
(1) RECEPTACLE
Mounting
BOX
Approval
UL (CANADA AND US)
Enclosure
NEMA 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat