WIUC20CL - Disc Sub Wiuced20cl

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WIUC20CL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUC20-CL
Description
Disc Sub Wiuced20cl
WP In Use Cover 2G Clear
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
78500703705
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WIUC20CL - Small Image
 
WIUC20CL - Large Image
Installation Sheets
 
 
WIUC20CL - Installation Sheet
Attachments
 
 
WIUC20CL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Depth
4 INCH
Width
7.08 INCH
Height
7.71 INCH
Descriptions
Product Type
Weatherproof While-In Use Cover
Long Description
WEATHERPROOF WHILE-IN USE COVER, POLYCARBONATE MATERIAL; CLEAR FINISH; 7.08 INCH; 7.71 INCH; 4 INCH; (1) RECEPTACLE CONFIGURATION; 2 GANG(S); UL (CANADA AND US) APPROVAL; BOX MOUNTING; NEMA 3R ENCLOSURE; HORIZONTAL/VERTICAL MOUNTING POSITION
Description
DISC SUB WIUCED20CL
Commodity Description
WALL PLATES & COVERS
Additional Information
Mounting Position
HORIZONTAL/VERTICAL
Lid Type
STANDARD LID
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WIUC20-CL
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
1.04
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Configuration
(1) RECEPTACLE
Mounting
BOX
Enclosure
NEMA 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat