WMTE14LA - Tele Outlet 4W Wall Mount

Legrand-On-Q

  • $6.77 (Each)
  • $6.77 (Each)

  • $338.27 (Per 50)

  • $676.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMTE14LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WMTE14-LA
Description
Tele Outlet 4W Wall Mount
Four Conductor Modular Wall Mount Telephone Jack For Hanging Phones. Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007061154 / 00785007061154
Weight per unit
0.1764 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Carton
$6.77 (Each)
Standard Packaging
$338.27 (Per 50)
Resources
Images
 
 
WMTE14LA - Small Image
 
WMTE14LA - Large Image
Brochures
 
 
WMTE14LA - Brochure
Other Links
 
 
WMTE14LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.50
Size
6"
Descriptions
Product Type
Telel Outlet 4W Wall Mount
extra long description
OnQ WMTE14LA TELEL OUTLET 4W WALL M
Description
TELE OUTLET 4W WALL MOUNT
Long Description
Four conductor Modular wall mount telephone jack for hanging phones. Light Almond.
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WMTE14-LA
GTIN
00785007061154
UPC
785007061154
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wall Plate
Packaging
Weight per each
0.1764
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
WALL
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat