WMTE14W - Tele Outlet 4-Wire Wall Mount

Legrand-On-Q

  • $6.77 (Each)
  • $6.77 (Each)

  • $338.27 (Per 50)

  • $676.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMTE14W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WMTE14-W
Description
Tele Outlet 4-Wire Wall Mount
Four Conductor Modular Wall Mount Telephone Jack For Hanging Phones. White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007061086 / 00785007061086
Weight per unit
0.1764 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Carton
$6.77 (Each)
Standard Packaging
$338.27 (Per 50)
Resources
Images
 
 
WMTE14W - Small Image
 
WMTE14W - Large Image
Brochures
 
 
WMTE14W - Brochure
Other Links
 
 
WMTE14W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
Description
TELE OUTLET 4-WIRE WALL MOUNT
Product Type
Tele Outlet 4-Wire Wall Mount
extra long description
OnQ WMTE14W TELE OUTLET 4-WIRE WALL
Long Description
Four conductor modular wall mount telephone jack for hanging phones. White.
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WMTE14-W
GTIN
00785007061086
UPC
785007061086
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wall Plate
Packaging
Weight per each
0.1764
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat