WNRCB40WH - Radiant Netatmo Wireless Scene Switch WH

Legrand-Pass & Seymour

  • $54.05 (Each)
  • $54.05 (Each)

  • $540.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WNRCB40WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRCB40WH
Description
Radiant Netatmo Wireless Scene Switch WH
P&S WNRCB40WH Radiant Netatmo Wirel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
N/A
UPC/GTIN
785007432121 / 00785007432121
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.05 (Each)
Standard Packaging
$540.50 (Per 10)
Resources
Images
 
 
WNRCB40WH - Small Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
 
WNRCB40WH - Large Image
Other Links
 
 
WNRCB40WH - Other
 
WNRCB40WH - Other
 
WNRCB40WH - Other
 
WNRCB40WH - Other
Brochures
 
 
WNRCB40WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Multi-Location
Material
Polycarbonate
connection
Wireless
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Radiant Netatmo Wireless Scene Switch WH
Description
RADIANT NETATMO WIRELESS SCENE SWITCH WH
Long Description
P&S WNRCB40WH RADIANT NETATMO WIREL
Features
With Netatmo, Wireless
Special Features
Adjusting multiple lights with one touch, this switch easily activates lighting scenes to set the perfect atmosphere.
Additional Information
Voltage
3.0 V
Mounting Type
Wall
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
WNRCB40WH
GTIN
00785007432121
UPC
785007432121
Taxonomies, Classifications, and Categories
Type
SWITCH
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, UL, CULUS, FCC, IC, RoHS, UL, cULus, FCC, IC
environmental conditions
85% (relative humidity, non-condensing)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat