WNREZK50WH - Radiant Easy 3W Dim Kit Netatmo WH

Legrand-Pass & Seymour

  • $88.56 (Each)
  • $88.56 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WNREZK50WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNREZK50WH
Description
Radiant Easy 3W Dim Kit Netatmo WH
This Kit Uses A Wireless Dimmer to Easily Add Control Of A Light or Fixture From A Second Location, Even In Rooms or Locations Currently Without 3-Way Wiring. Simply Replace The Existing Switch or Dimmer With The Kit’S Radiant® Tru-Universal Dimmer (Wired), Then Use The Included Battery-Powered Radiant® Wireless Dimmer to Add Another Point Of Control Wherever It Is Desired. Mount The Wireless Dimmer to Any Wall or Surface – Without Cutting, Wiring or Tools – Using The Provided Adhesive. The Dimmers Come PR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007442687 / 00785007442687
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$88.56 (Each)
Carton
$88.56 (Each)
Resources
Images
 
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Large Image
 
WNREZK50WH - Small Image
Brochures
 
 
WNREZK50WH - Brochure
Other Links
 
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
 
WNREZK50WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
700
Material
Polycarbonate
connection
Wireless, Wired
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Radiant Easy 3W Dim Kit Netatmo, WH
extra long description
P&S WNREZK50WH RADIANT EASY 3W DIM
Long Description
This kit uses a wireless dimmer to easily add control of a light or fixture from a second location, even in rooms or locations currently without 3-way wiring. Simply replace the existing switch or dimmer with the kit’s radiant® Tru-Universal Dimmer (wired), then use the included battery-powered radiant® Wireless Dimmer to add another point of control wherever it is desired. Mount the Wireless Dimmer to any wall or surface – without cutting, wiring or tools – using the provided adhesive. The dimmers come pr
Description
RADIANT EASY 3W DIM KIT NETATMO WH
Additional Information
Number of Switches
1.0
Voltage
120.0 V
indoor/outdoor
Indoor
Connection Type
Wireless, Wired
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNREZK50WH
GTIN
00785007442687
UPC
785007442687
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer
Trade Size
Amperage
15.0
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
environmental conditions
95% (relative humidity, non-condensing)
nema rating
5-15R
standard
ROHS, CULUS, FCC, RoHS, FCC, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat