WNRH2WH - Netatmo Surface Mount Gateway WH

Legrand-Pass & Seymour

  • $110.35 (Each)
  • $110.35 (Each)

  • $1,103.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WNRH2WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRH2WH
Description
Netatmo Surface Mount Gateway WH
P&S WNRH2WH Netatmo Surface Mount G
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Elec/Network Switches KVM Switches
UNSPSC
43223206 - Wireless internet gateway
UPC/GTIN
785007377484 / 00785007377484
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.35 (Each)
Standard Packaging
$1,103.50 (Per 10)
Resources
Brochures
 
 
WNRH2WH - Brochure
Other Links
 
 
WNRH2WH - Other
 
WNRH2WH - Other
 
WNRH2WH - Other
 
WNRH2WH - Other
Images
 
 
WNRH2WH - Large Image
 
WNRH2WH - Large Image
 
WNRH2WH - Large Image
 
WNRH2WH - Large Image
 
WNRH2WH - Large Image
 
WNRH2WH - Large Image
 
WNRH2WH - Large Image
 
WNRH2WH - Large Image
 
WNRH2WH - Large Image
 
WNRH2WH - Small Image
 
WNRH2WH - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
2.0
Material
Polycarbonate
connection
Wired
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Description
NETATMO SURFACE MOUNT GATEWAY WH
Product Type
Netatmo Surface Mount Gateway WH
Long Description
P&S WNRH2WH NETATMO SURFACE MOUNT G
Features
With Netatmo, Smart Lighting
Additional Information
media
Yes
Voltage
120.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNRH2WH
GTIN
00785007377484
UPC
785007377484
Taxonomies, Classifications, and Categories
Type
Accessory, Gateway
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
standard
FCC, ROHS, UL, IC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat