WNRL10WH - Netatmo Switch, WH

Legrand-Pass & Seymour

  • $72.45 (Each)
  • $72.45 (Each)

  • $724.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WNRL10WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRL10WH
Description
Netatmo Switch, WH
P&S WNRL10WH Netatmo Switch, WH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
785007289558 / 00785007289558
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.45 (Each)
Carton
$724.50 (Per 10)
Resources
Brochures
 
 
WNRL10WH - Brochure
Other Links
 
 
WNRL10WH - Other
 
WNRL10WH - Other
 
WNRL10WH - Other
 
WNRL10WH - Other
Images
 
 
WNRL10WH - Large Image
 
WNRL10WH - Large Image
 
WNRL10WH - Large Image
 
WNRL10WH - Large Image
 
WNRL10WH - Large Image
 
WNRL10WH - Large Image
 
WNRL10WH - Large Image
 
WNRL10WH - Large Image
 
WNRL10WH - Large Image
 
WNRL10WH - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-Way, Multi-Location, Single Pole
actuator
Paddle
Material
Polycarbonate
connection
Wired
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Long Description
P&S WNRL10WH NETATMO SWITCH, WH
Special Features
Incandescent / halogen 1800W, Ballast 15A standard / electronic, LED 5A, 1/2 HP motor
Features
With Netatmo, Smart Lighting
Product Type
Netatmo Switch, WH
Description
NETATMO SWITCH, WH
Additional Information
Number of Switches
1.0
Voltage
120.0 V
Mounting Type
Box
Switch Type
Paddle
Connection Type
Wired
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNRL10WH
GTIN
00785007289558
UPC
785007289558
Taxonomies, Classifications, and Categories
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
standard
UL, CULUS, IC, FCC, ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat