WNRL23WH - Netatmo Wireless Switch WH

Legrand-Pass & Seymour

  • $50.91 (Each)
  • $50.91 (Each)

  • $509.10 (Per 10)

In-Stock: 69 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WNRL23WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRL23WH
Description
Netatmo Wireless Switch WH
Pair This Battery-Operated Smart Light Switch With A Radiant Smart Switch With Netatmo, Then Add to Any Wall to Control The Same Light From An Additional Location – No Wires or Tools Needed. Use The Included Adhesive to Mount Anywhere In Minutes. Perfect For Rooms Not Wired For 3-Way Control. Smart Lighting Lets You Set The Exact Lighting You Need, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Radiant Registered With Netatmo Le
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007289640 / 0785007289640 / 00785007289640
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.91 (Each)
Standard Packaging
$509.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
69
Resources
Other Links
 
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
 
WNRL23WH - Other
Images
 
 
WNRL23WH - Small Image
 
WNRL23WH - Large Image
 
WNRL23WH - Large Image
 
WNRL23WH - Large Image
 
WNRL23WH - Large Image
 
WNRL23WH - Large Image
 
WNRL23WH - Large Image
 
WNRL23WH - Large Image
 
WNRL23WH - Large Image
 
WNRL23WH - Large Image
 
WNRL23WH - Video
Attachments
 
 
WNRL23WH - Specification Sheet
Brochures
 
 
WNRL23WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle
Connection
Wireless
Material
Polycarbonate
Number Of Gangs
1
Poles
Multi-Location
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
SATIN
Descriptions
Description
NETATMO WIRELESS SWITCH WH
Extra Long Description
PAS WNRL23WH NETATMO WIRELESS SWITC
Features
With Netatmo, Battery-Operated, Smart Lighting
Long Description
Pair this battery-operated smart light switch with a radiant Smart Switch with Netatmo, then add to any wall to control the same light from an additional location – no wires or tools needed. Use the included adhesive to mount anywhere in minutes. Perfect for rooms not wired for 3-way control. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant Registered with Netatmo le
Product Type
Netatmo Wireless Switch, WH
Additional Information
Indoor/Outdoor
Indoor
Media
Yes
Mounting Type
Surface Mount, Wall Box
Number Of Switches
1.0
Switch Type
Paddle
Voltage
3.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNRL23WH
GTIN
00785007289640
UPC
785007289640
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SWITCH
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
UL, IC, CULUS, FCC, IC, FCC, ROHS, ROHS, CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 69

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Bentonville
19 View Store

M-Z

Location Stock Available
Mt. Pleasant
2 View Store

* All prices subject to change.

Begin Live Chat