WNRL63WH - Netatmo Wireless Dimmer, WH

Legrand-Pass & Seymour

  • $40.12 (Each)
  • $40.12 (Each)

  • $401.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WNRL63WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRL63WH
Description
Netatmo Wireless Dimmer, WH
P&S WNRL63WH Netatmo Wireless Dimme
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
785007289732 / 00785007289732
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.12 (Each)
Standard Packaging
$401.20 (Per 10)
Resources
Brochures
 
 
WNRL63WH - Brochure
Other Links
 
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
Images
 
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Small Image
 
WNRL63WH - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Multi-Location
actuator
Paddle
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Description
NETATMO WIRELESS DIMMER, WH
Long Description
P&S WNRL63WH NETATMO WIRELESS DIMME
Features
Smart Lighting, With Netatmo, Wireless
Special Features
Wireless Smart Dimmer
Product Type
Netatmo Wireless Dimmer, WH
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120.0 V
Electrical Rating
120V 2000W (Incandescent), 120V 1600VA (MLV), 120V 450W (CFL), 120V 8A (EFL), 120V 16A (Fluorescent), 120V 700W (ELV), 120V 5A (Fan Control), 120V 1100W (Halogen), 120V 450W (LED)
Connection Type
Wireless
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNRL63WH
GTIN
00785007289732
UPC
785007289732
Taxonomies, Classifications, and Categories
Type
Dimmer
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, UL, CULUS, IC, FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat