WNRL63WH - Netatmo Wireless Dimmer WH

Legrand-Pass & Seymour

  • $40.12 (Each)
  • $40.12 (Each)

  • $401.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
WNRL63WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRL63WH
Description
Netatmo Wireless Dimmer WH
Pair This Battery-Operated, Wireless Dimmer With A Radiant Smart Tru-Universal Dimmer With Netatmo, Then Add It to Any Wall to Control The Same Light From An Additional Location. No Wires or Tools Needed. Use The Included Adhesive to Mount Anywhere In Minutes. Perfect As A Remote Dimmer Switch In Rooms Not Wired For 3-Way Control. Smart Lighting Lets You Set The Exact Lighting You Need, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliabili
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/EAN/GTIN
785007289732 / 0785007289732 / 00785007289732
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.12 (Each)
Standard Packaging
$401.20 (Per 10)
Resources
Images
 
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Large Image
 
WNRL63WH - Small Image
 
WNRL63WH - Large Image
 
WNRL63WH - Video
Brochures
 
 
WNRL63WH - Brochure
Other Links
 
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
 
WNRL63WH - Other
Features
Wire Size
#14 - #10 Awg
Poles
Multi-Location
actuator
Paddle
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Netatmo Wireless Dimmer, WH
Long Description
Pair this battery-operated, wireless dimmer with a radiant Smart Tru-Universal Dimmer with Netatmo, then add it to any wall to control the same light from an additional location. No wires or tools needed. Use the included adhesive to mount anywhere in minutes. Perfect as a remote dimmer switch in rooms not wired for 3-way control. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliabili
Special Features
Wireless Smart Dimmer
Features
Smart Lighting, With Netatmo, Wireless
Description
NETATMO WIRELESS DIMMER WH
extra long description
P&S WNRL63WH NETATMO WIRELESS DIMME
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120.0 V
Electrical Rating
120V 700W (ELV), 120V 5A (Fan Control), 120V 1100W (Halogen), 120V 450W (LED), 120V 2000W (Incandescent), 120V 1600VA (MLV), 120V 450W (CFL), 120V 8A (EFL), 120V 16A (Fluorescent)
Switch Type
Paddle
Connection Type
Wireless
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNRL63WH
GTIN
00785007289732
UPC
785007289732
Taxonomies, Classifications, and Categories
Type
Dimmer
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, UL, CULUS, IC, FCC
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds