WP1234BK - Hdmi Keystone Insert Black (M10)

Legrand-On-Q

  • $15.98 (Each)
  • $15.98 (Each)

  • $159.80 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1234BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP1234BK
Description
Hdmi Keystone Insert Black (M10)
Black Insert, Video and Audio Cable, Hdmi A Connector, Keystone Cutout, 0.89 (D) X 1.55 (W) X 0.638 (H) In, Black, High Impact Plastic, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Couplrs, Splttrs, Switches, At Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
804428037828 / 0804428037828 / 00804428037828
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.98 (Each)
Carton
$159.80 (Per 10)
Stock Availability
Big Spring
0
Odessa
0
All Stores
0
Resources
Images
 
 
WP1234BK - Small Image
 
WP1234BK - Large Image
 
WP1234BK - Large Image
 
WP1234BK - Large Image
Other Links
 
 
WP1234BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Plastic
Material, Color, and Finish
Color
Black
Descriptions
Description
HDMI KEYSTONE INSERT BLACK (M10)
Extra Long Description
PAS WP1234BK DISC SUB WP124KBK
Features
Distribute high quality video, audio and other communication needs with contemporary styling for commercial or residential applications.
Long Description
Black Insert, Video and Audio Cable, HDMI A Connector, Keystone Cutout, 0.89 (D) x 1.55 (W) x 0.638 (H) in, Black, High Impact Plastic, 0.0500 lb
Product Type
Black Insert
Short Description
HDMI, Keystone Insert/Coupler, Black
Special Features
Rugged and Durable Construction;Video (Up to 1080P) Along With 7.1 Surround Sound;3D Audio Return Channel;100 Megabit Ethernet
Additional Information
Cable Type
Video and Audio Cable
Connector Type
HDMI A
Dimensions
0.89 (D) x 1.55 (W) x 0.638 (H) in
Mounting Type
Keystone Cutout
Package Quantity
1 CT;10 PK
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP1234BK
GTIN
00804428037828
UPC
804428037828
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Availability
Status
Inactive
Packaging
Weight
0.0500 lb
Weight per each
0.046
Carton
10
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WP1234BK.
Jump To:

Similar Items

Similar items are close alternatives to WP1234BK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat