WP124KBK - 4K Hdmi Keystone Insert BK(M10)

Legrand-On-Q

  • $14.39 (Each)
  • $14.39 (Each)

  • $143.90 (Per 10)

  • $863.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP124KBK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP124KBK
Description
4K Hdmi Keystone Insert BK(M10)
The New Hdmi Coupler Supports 4K At 60 HZ. Hdmi Certified and Supporting Standard, Enhanced and High-Definition Video (Up to 4K) Along With 7.1 Surround Sound, 3D, Audio Return Channel, 100 Megabit Ethernet.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
804428434467 / 0804428434467 / 00804428434467
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Carton
$143.90 (Per 10)
Standard Packaging
$863.40 (Per 60)
Resources
Images
 
 
WP124KBK - Large Image
 
WP124KBK - Small Image
Other Links
 
 
WP124KBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
Black
Finish
Matte
Descriptions
Product Type
4K Hdmi Keystone Insert Black (M10)
extra long description
OnQ WP124KBK 4K HDMI KEYSTONE INSER
Long Description
The new HDMI coupler supports 4k at 60 hz. HDMI certified and supporting standard, enhanced and high-definition video (up to 4k) along with 7.1 Surround Sound, 3D, Audio return channel, 100 megabit ethernet.
Description
4K HDMI KEYSTONE INSERT BK(M10)
Additional Information
Number of Ports
1.0
indoor/outdoor
Indoor
cutout
Mounts in a Keystone opening
included
Wall Plate Insert
Manufacturer Information
Manufacturers Part Number
WP124KBK
Brand
LEGRAND-ON-Q
GTIN
00804428434467
UPC
804428434467
Taxonomies, Classifications, and Categories
Type
KEYSTONE
Packaging
Weight per each
0.0502
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93% (relative humidity, non-condensing)
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat