WP3211WH - Pre-Con 2PORT STP PH RJ45 TV F(M6) WH

Legrand-On-Q

  • $9.91 (Each)
  • $9.91 (Each)

  • $59.46 (Per 6)

  • $356.76 (Per 36)

In-Stock: 27 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3211WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3211-WH
Description
Pre-Con 2PORT STP PH RJ45 TV F(M6) WH
Combine Phone and TV Connections In One Convenient Location With The Pre-Configured 2-Port Strap. This Strap Provides A Quick and Easy Installation Into Any Standard Decorator Opening, Offering Both Phone and TV Connectivity In A Single, Clean Setup. Perfect For Optimizing Space and Ensuring A Professional Look, This Strap Is An Essential Addition to Your Home or Office.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
804428028970 / 0804428028970 / 00804428028970
Weight per unit
0.0269 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.91 (Each)
Carton
$59.46 (Per 6)
Standard Packaging
$356.76 (Per 36)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Images
 
 
WP3211WH - Small Image
 
WP3211WH - Large Image
Attachments
 
 
WP3211WH - Specification Sheet
Other Links
 
 
WP3211WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
PRE-CON 2PORT STP PH RJ45 TV F(M6) WH
Extra Long Description
PAS WP3211WH PRE-CON 2PORT STP PH R
Features
Combine phone and TV connections in one convenient location with the Pre-Configured 2-Port Strap. This strap provides a quick and easy installation into any standard Decorator opening, offering both phone and TV connectivity in a single, clean setup. Perfect for optimizing space and ensuring a professional look, this strap is an essential addition to your home or office.
Long Description
Combine phone and TV connections in one convenient location with the Pre-Configured 2-Port Strap. This strap provides a quick and easy installation into any standard Decorator opening, offering both phone and TV connectivity in a single, clean setup. Perfect for optimizing space and ensuring a professional look, this strap is an essential addition to your home or office.
Product Type
Pre-Con 2PORT STP PH RJ45 TV F(M6) WH
Additional Information
Cutout
1 RJ45, 1 F
Orientation
Vertical
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3211-WH
GTIN
00804428028970
UPC
804428028970
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0269
Carton
6
Package
36
Uses, Certifications, and Standards
Standard
UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
4 View Store
Longview
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat