WP3401BK - 1G Wall Plate 1-Port BK (M10)

Legrand-On-Q

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.30 (Per 10)

  • $109.80 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3401BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3401BK
Description
1G Wall Plate 1-Port BK (M10)
1-Gang, 1-Port Wall Plate, Black
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025580 / 00804428025580
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.30 (Per 10)
Standard Packaging
$109.80 (Per 60)
Resources
Images
 
 
WP3401BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Descriptions
Description
1G WALL PLATE 1-PORT BK (M10)
Product Type
1G Wall Plate 1-Port BK (M10)
Long Description
1-Gang, 1-Port Wall Plate, Black
Special Features
UL Listed. Economy wall plate for the cost conscious homeowner. Outlets mount in On-Q/Legrand Installation Brackets or low voltage mud rings.
extra long description
OnQ WP3401BK 1G WALL PLATE 1-PORT B
Additional Information
cutout
1 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3401BK
GTIN
00804428025580
UPC
804428025580
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Wallplate
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Mounting
Other;Wall Box
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat