WP3401LA - 1G Wallplate 1 Port La (M10)

Legrand-On-Q

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.30 (Per 10)

  • $109.80 (Per 60)

Availability: In Stock Locally
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
WP3401LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3401LA
Description
1G Wallplate 1 Port La (M10)
Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 In Length, 2.94 In Width, 4.69 In Height, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025559 / 00804428025559
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.30 (Per 10)
Standard Packaging
$109.80 (Per 60)
Resources
Images
 
 
WP3401LA - Small Image
 
WP3401LA - Large Image
 
WP3401LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
0.44 in
Width
2.94 in;7.5 cm
Height
4.69 in;11.9 cm
Size
4.69“x2.94“x0.44”
Descriptions
Product Type
Wall Plated
Long Description
Wall Plated, 1 Port, 1 Gang, Light Almond, 0.44 in Length, 2.94 in Width, 4.69 in Height, 0.01 lb
Features
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.
Short Description
Wall Plated, 1 Port, 1G, Light Almond, Plastic
Special Features
Wall Box Mount
extra long description
OnQ WP3401LA 1G WALL PLATE 1 PORT L
Description
1G WALLPLATE 1 PORT LA (M10)
Additional Information
Number of Ports
1
package quantity
60 PK
Standards Met
RoHS Compliant;UL Listing No: ANSI/UL 1863
Made in USA
yes
cutout
1 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3401LA
GTIN
00804428025559
UPC
804428025559
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Keystone Wallplate
Packaging
Weight
0.01 lb
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3401LA.
Jump To:

Similar Items

Similar items are close alternatives to WP3401LA, though they may not be 100% alike.

1-Port Keystone Wall Plate W/Out Label Window LT Alm
  • Our Part #: KTPD1LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTPD1LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($11.80) ·
KTPD1LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.18

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat