WP3402BK - 1G Wall Plate 2-Port BK (M10)

Legrand-On-Q

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.30 (Per 10)

  • $109.80 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3402BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3402BK
Description
1G Wall Plate 2-Port BK (M10)
1-Gang, 2-Port Wall Plate, Black
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025634 / 00804428025634
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.30 (Per 10)
Standard Packaging
$109.80 (Per 60)
Resources
Images
 
 
WP3402BK - Large Image
 
WP3402BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Descriptions
Long Description
1-Gang, 2-Port Wall Plate, Black
Special Features
Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed.
Description
1G WALL PLATE 2-PORT BK (M10)
Product Type
1G Wall Plate 2-Port BK (M10)
extra long description
OnQ WP3402BK 1G WALL PLATE 2-PORT B
Additional Information
cutout
2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3402BK
GTIN
00804428025634
UPC
804428025634
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Keystone Wallplate
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat