WP3402SS - 1G Stainless Wallplate 2-Port

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 60)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3402SS
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3402SS
Description
1G Stainless Wallplate 2-Port
<P>The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeowner. It Is Available In White, Almond, Ivory, Gray, and Stainless Steel and Mounts In An Legrand Installation Brackets or Low Voltage Mud Rings.</P>
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
43223309 - Patch panel
UPC/EAN/GTIN
804428008446 / 0804428008446 / 00804428008446
Weight per unit
0.1492 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WP3402SS - Small Image
 
WP3402SS - Large Image
Other Links
 
 
WP3402SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Number of Gangs
1.0
Material, Color, and Finish
Color
Stainless Steel
Dimensions and Weight
Thickness
0.1
Descriptions
Product Type
1 Gang Stainless Wall Plate, 2-Port
extra long description
OnQ WP3402SS 1 GANG STAINLESS WALL
Description
1G STAINLESS WALLPLATE 2-PORT
Long Description
<p>The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond, ivory, gray, and stainless steel and mounts in an Legrand Installation Brackets or low voltage mud rings.</p>
Construction
Cold Rolled Steel
Special Features
Durable, 1-Gang, 2-Port, Wall Plate
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WP3402SS
GTIN
00804428008446
UPC
804428008446
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.1492
Carton
1
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat