WP3403IV - 1G Wall Plate 3-Port Iv (M10)

Legrand-On-Q

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.30 (Per 10)

  • $109.80 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3403IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3403IV
Description
1G Wall Plate 3-Port Iv (M10)
1-Gang, 3-Port Wall Plate, Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025641 / 00804428025641
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.30 (Per 10)
Standard Packaging
$109.80 (Per 60)
Resources
Images
 
 
WP3403IV - Large Image
 
WP3403IV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Descriptions
Description
1G WALL PLATE 3-PORT IV (M10)
Product Type
1G Wall Plate 3-Port Iv (M10)
extra long description
OnQ WP3403IV 1G WALL PLATE 3-PORT I
Long Description
1-Gang, 3-Port Wall Plate, Ivory
Special Features
Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed.
Additional Information
orientation
Vertical
cutout
3 Keystone
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3403IV
GTIN
00804428025641
UPC
804428025641
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Keystone Wallplate
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
standard
ANSI/UL 1863
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat