WP3410IV - Decor Outlet Strap Blank Iv (M10)

Legrand-On-Q

  • $1.32 (Each)
  • $1.32 (Each)

  • $13.20 (Per 10)

  • $79.20 (Per 60)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3410IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3410IV
Description
Decor Outlet Strap Blank Iv (M10)
Blank Decorator Outlet Strap, Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024453 / 00804428024453
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$13.20 (Per 10)
Standard Packaging
$79.20 (Per 60)
Resources
Images
 
 
WP3410IV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x0.28”
Descriptions
Product Type
Decor Outlet Strap Blank Iv (M10)
Description
DECOR OUTLET STRAP BLANK IV (M10)
extra long description
OnQ WP3410IV DECOR OUTLET STRAP BLA
Long Description
Blank Decorator Outlet Strap, Ivory
Special Features
Provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting. Outlets mount in On-Q Installation Brackets or low voltage mud rings. Fits decorator-style faceplates.
Additional Information
cutout
Blank
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
WP3410IV
GTIN
00804428024453
UPC
804428024453
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator Strap
Availability
Status
Inactive
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Mounting
Other;Wall Box
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3410IV.
Jump To:

Similar Items

Similar items are close alternatives to WP3410IV, though they may not be 100% alike.

Blank Decorator Outlet Strap, White
  • Our Part #: WP3410WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WP3410WH
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($13.20) · 60 ($79.20) ·
WP3410WH - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat