WP3413BK - Decor Outlet Strap 3 Port BK (M10)

Legrand-On-Q

  • $1.89 (Each)
  • $1.89 (Each)

  • $18.90 (Per 10)

  • $113.40 (Per 60)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3413BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3413BK
Description
Decor Outlet Strap 3 Port BK (M10)
<P>The Non-Flexing Design Of The On-Q Decorator Outlet Strap Provides Security When Plugging and Unplugging Cables. Steel Threaded Inserts With Recessed Hex Design to Reduce Spin For Faceplate Mounting and Easy Leveling to Compensate For Off-Center Boxes.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024644 / 00804428024644
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$18.90 (Per 10)
Standard Packaging
$113.40 (Per 60)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
WP3413BK - Small Image
 
WP3413BK - Large Image
Other Links
 
 
WP3413BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x0.28”
Descriptions
Product Type
Decor Outlet Strap 3 Port BK (M10)
Description
DECOR OUTLET STRAP 3 PORT BK (M10)
extra long description
OnQ WP3413BK DECOR OUTLET STRAP 3 P
Features
<p>The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.
Long Description
<p>The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.
Special Features
Supports Keystone Application Inserts, with most insert combinations compatible. Outlets mount in On-Q Installation Brackets or low voltage mud rings. Fits decorator-style faceplates.
Additional Information
cutout
3 Keystone
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
WP3413BK
Brand
Pass & Seymour
GTIN
00804428024644
UPC
804428024644
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Decorator Strap
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur Springs
9 View Store

* All prices subject to change.

Begin Live Chat