WP3414WH - Decor Outlet Strap 4 Port WH (M10)

Legrand-On-Q

  • $1.89 (Each)
  • $1.89 (Each)

  • $18.90 (Per 10)

  • $113.40 (Per 60)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3414WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3414-WH
Description
Decor Outlet Strap 4 Port WH (M10)
<P>The Non-Flexing Design Of The On-Q Decorator Outlet Stap Provides Security When Plugging and Unplugging Cables. Steel Threaded Inserts With Recessed Hex Design to Reduce Spin For Faceplate Mounting and Easy Leveling to Compensate For Off-Center Boxes.<
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024675 / 00804428024675
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$18.90 (Per 10)
Standard Packaging
$113.40 (Per 60)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
58
Resources
Images
 
 
WP3414WH - Small Image
 
WP3414WH - Large Image
Other Links
 
 
WP3414WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x0.28”
Descriptions
extra long description
OnQ WP3414WH DECOR OUTLET STRAP 4 P
Description
DECOR OUTLET STRAP 4 PORT WH (M10)
Product Type
Decor Outlet Strap 4 Port WH (M10)
Features
<p>The non-flexing design of the On-Q Decorator Outlet Stap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.<
Long Description
<p>The non-flexing design of the On-Q Decorator Outlet Stap provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.<
Special Features
Supports Keystone Application Inserts, with most insert combinations compatible. Outlets mount in On-Q Installation Brackets or low voltage mud rings. Fits decorator-style faceplates.
Additional Information
cutout
4 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3414-WH
GTIN
00804428024675
UPC
804428024675
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Decorator Strap
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
6 View Store
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
Lubbock
44 View Store
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mt. Pleasant
2 View Store
Roswell
4 View Store

* All prices subject to change.

Begin Live Chat