WP3425IV - RJ25 Conn Iv (M20)

Legrand-On-Q

  • $3.54 (Each)
  • $3.54 (Each)

  • $70.80 (Per 20)

  • $424.80 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3425IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3425-IV
Description
RJ25 Conn Iv (M20)
This High Quality Insert Is For Use In Any Keystone Wall Plate.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024996 / 00804428024996
Weight per unit
0.0321 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.54 (Each)
Carton
$70.80 (Per 20)
Standard Packaging
$424.80 (Per 120)
Resources
Images
 
 
WP3425IV - Small Image
 
WP3425IV - Large Image
Other Links
 
 
WP3425IV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulation Resistance: > 10
connection
RJ25 Female
Material, Color, and Finish
Color
Ivory
Finish
Smooth plastic
Dimensions and Weight
Size
1.1 x 0.67 x 0.87 (27.95 x 16.90 x 22)
Descriptions
Product Type
RJ25 Connector Ivory (M20)
extra long description
OnQ WP3425IV RJ25 CONNECTOR IVORY (
Description
RJ25 CONN IV (M20)
Long Description
This high quality insert is for use in any Keystone wall plate.
Special Features
Quick Connect
Additional Information
Resistance
500 (@ 100 VDC)
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3425-IV
GTIN
00804428024996
UPC
804428024996
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ25 6-Position, 6-Conductor Telephone connector
Packaging
Weight per each
0.0321
Carton
20
Package
120
Uses, Certifications, and Standards
Temperature Rating
-10 to 60 F (-23.33 to 15.56 C)
environmental conditions
10 to 93 (relative humidity, non-condensing)
Mounting
Keystone opening
Application
Residential
standard
CSA, cULus, RoHS
Enclosure
High Impact Flame Retardant Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat