WP3425WH - RJ25 Conn WH (M20)

Legrand-On-Q

  • $3.54 (Each)
  • $3.54 (Each)

  • $70.80 (Per 20)

  • $424.80 (Per 120)

Availability: In Stock Locally
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
WP3425WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3425WH
Description
RJ25 Conn WH (M20)
Keystone Connector, Snap-In Connection, White, 0.87 In Length, 0.67 In Width, 1.10 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428025016 / 00804428025016
Weight per unit
0.0321 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.54 (Each)
Carton
$70.80 (Per 20)
Standard Packaging
$424.80 (Per 120)
Resources
Images
 
 
WP3425WH - Small Image
 
WP3425WH - Large Image
 
WP3425WH - Large Image
Other Links
 
 
WP3425WH - Other
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
White
Dimensions and Weight
Length
0.87 in;2.2 cm
Width
0.67 in;1.7 cm
Height
1.10 in;2.8 cm
Descriptions
Product Type
Keystone Connector
Long Description
Keystone Connector, Snap-In Connection, White, 0.87 in Length, 0.67 in Width, 1.10 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.03 lb
Features
This high quality insert is for use in any Keystone wall plate.
Short Description
RF25 Keystone Connector, White, Plastic
Special Features
RJ25 Configuration;Wall Plated Mount
extra long description
OnQ WP3425WH RJ25 CONNECTOR WHITE (
Description
RJ25 CONN WH (M20)
Additional Information
Minimum Operating Temperature
-10 °C
Maximum Operating Temperature
+60 °C
Standards Met
RoHS Compliant
Connection Type
Snap-In
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3425WH
GTIN
00804428025016
UPC
804428025016
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.03 lb
Weight per each
0.0321
Carton
20
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3425WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3425WH, though they may not be 100% alike.

Keystone RJ25C 6P/6C Cat 3 Usoc Wiring White
  • Our Part #: KS6UW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS6-UW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($179.50) ·
KS6UW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat