WP3450BE - Cat 5E RJ45 T568 A/B Conn BL (M20)

Legrand-On-Q

  • $4.88 (Each)
  • $4.88 (Each)

  • $97.60 (Per 20)

  • $585.60 (Per 120)

In-Stock: 231 available at other locations ( find a store with stock)
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
WP3450BE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450BE
Description
Cat 5E RJ45 T568 A/B Conn BL (M20)
Keystone Connector, Snap-In Connection, 5 Category Level, Blue, 1.28 In Length, 0.64 In Width, 0.87 In Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024903 / 00804428024903
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$97.60 (Per 20)
Standard Packaging
$585.60 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
231
Resources
Images
 
 
WP3450BE - Small Image
 
WP3450BE - Large Image
 
WP3450BE - Large Image
Other Links
 
 
WP3450BE - Other
 
WP3450BE - Other
 
WP3450BE - Other
 
WP3450BE - Other
Brochures
 
 
WP3450BE - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Blue
Finish
Molded plastic chemically etched with diamond core finish
Dimensions and Weight
Length
1.28 in
Width
0.64 in
Height
0.87 in
Size
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97)
Descriptions
Product Type
Keystone Connector
Long Description
Keystone Connector, Snap-In Connection, 5 Category Level, Blue, 1.28 in Length, 0.64 in Width, 0.87 in Height, +14 °F Operating Temperature, +140 °F Operating Temperature, 0.04 lb
Features
The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.
Short Description
Keystone Connector, Blue, Plastic
Special Features
RJ25 Configuration;Wall Plated Mount
extra long description
OnQ WP3450BE CAT 5E RJ45 T568 A/B C
Description
CAT 5E RJ45 T568 A/B CONN BL (M20)
Additional Information
Category Level
5
Minimum Operating Temperature
+14 °F
Maximum Operating Temperature
+140 °F
Standards Met
RoHS Compliant
Connection Type
Snap-In
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3450BE
GTIN
00804428024903
UPC
804428024903
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight
0.04 lb
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
Mounting
Keystone opening
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 231

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
36 View Store
Odessa
103 View Store

M-Z

Location Stock Available
Sulphur Springs
16 View Store
These alternate items can be purchased instead of WP3450BE.
Jump To:

Similar Items

Similar items are close alternatives to WP3450BE, though they may not be 100% alike.

Keystone RJ45 Cat 5E T568A/B Universal Wiring Blue
  • MFR Part #: KS58AB-BL
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($42.40) · 50 ($212.00) ·
KS58ABBL - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$4.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat