WP3450BK - Cat 5E RJ45 T568 A/B Conn BK (M20)

Legrand-On-Q

  • $4.79 (Each)
  • $4.79 (Each)

  • $95.80 (Per 20)

  • $574.80 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3450BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450-BK
Description
Cat 5E RJ45 T568 A/B Conn BK (M20)
Cat 5E Keyed RJ45 Keystone Connector, Black
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024897 / 00804428024897
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.79 (Each)
Carton
$95.80 (Per 20)
Standard Packaging
$574.80 (Per 120)
Resources
Images
 
 
WP3450BK - Large Image
 
WP3450BK - Large Image
Other Links
 
 
WP3450BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
connection
RJ45 Female
Material, Color, and Finish
Color
Black
Finish
Molded plastic chemically etched with diamond core finish
Contact Material
Phosphor bronze alloy with 50 µin gold-plating over 100 µin nickel
Dimensions and Weight
Size
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97)
Descriptions
Product Type
Cat 5E RJ45 T568 A/B CNCTR BK (M20)
extra long description
OnQ WP3450BK CAT 5E RJ45 T568 A/B C
Long Description
Cat 5e Keyed RJ45 Keystone Connector, Black
Special Features
Keyed, Cat 5e, RJ45, Keystone connector
Description
CAT 5E RJ45 T568 A/B CONN BK (M20)
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3450-BK
GTIN
00804428024897
UPC
804428024897
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keyed RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat