WP3451WH - Cat 5E RJ45 Coupler - White (M20)

Legrand-On-Q

  • $9.84 (Each)
  • $9.84 (Each)

  • $196.80 (Per 20)

  • $1,180.80 (Per 120)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3451WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3451WH
Description
Cat 5E RJ45 Coupler - White (M20)
Cat 5E RJ45 Coupler Keystone Insert, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428028796 / 00804428028796
Weight per unit
0.0321 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.84 (Each)
Carton
$196.80 (Per 20)
Standard Packaging
$1,180.80 (Per 120)
Resources
Images
 
 
WP3451WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Finish
Molded plastic chemically etched with diamond core finish
Color
White
Dimensions and Weight
Size
0.75 x 0.57 x 1.2 (19.15 x 14.4 x 30.5)
Descriptions
Product Type
Cat 5E RJ45 Coupler - White (M20)
extra long description
OnQ WP3451WH CAT 5E RJ45 COUPLER -
Long Description
Cat 5e RJ45 Coupler Keystone Insert, White
Special Features
Cat 5e Coupler, RJ45 Connector, Keystone Insert
Description
CAT 5E RJ45 COUPLER - WHITE (M20)
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3451WH
GTIN
00804428028796
UPC
804428028796
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 5e Coupler Keystone Insert
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.0321
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat