WP3460BE - Cat 6 RJ45 T568 A/B Conn BL (M20)

Legrand-On-Q

  • $8.17 (Each)
  • $8.17 (Each)

  • $163.40 (Per 20)

  • $980.40 (Per 120)

In-Stock: 120 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3460BE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460-BE
Description
Cat 6 RJ45 T568 A/B Conn BL (M20)
This High-Quality Cat 6 RJ45 Keystone Connector In Blue Is Designed For Use In All Keystone Wall Plates. The Standard Rca Front Jack Connects to CAT5, CAT5E, or CAT6 Cables Terminated With RJ-45 Plugs. The Vertical Design Simplifies Punchdown Termination, While Rear Retention Caps Ensure Secure Wire Connections. It Meets Category 6 Standards Described In Tia/Eia-568-B.2.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024415 / 00804428024415
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.17 (Each)
Carton
$163.40 (Per 20)
Standard Packaging
$980.40 (Per 120)
Stock Availability
Nacogdoches
120 (Check another store)
All Stores
120
Resources
Images
 
 
WP3460BE - Small Image
 
WP3460BE - Large Image
Brochures
 
 
WP3460BE - Brochure
Other Links
 
 
WP3460BE - Other
 
WP3460BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
0.87?x0.67?x1.29?
Descriptions
Product Type
Cat 6 RJ45 T568 A/B CNCTR BL (M20)
extra long description
OnQ WP3460BE CAT 6 RJ45 T568 A/B CN
Long Description
This high-quality Cat 6 RJ45 Keystone Connector in blue is designed for use in all Keystone Wall Plates. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Special Features
Creates an Ethernet port. Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. Rear retention caps ensure secure wire termination. Vertical design for easy punchdown termination. T568 and T568B wiring labels included. Meets Category 6 desc
Description
CAT 6 RJ45 T568 A/B CONN BL (M20)
Features
This high-quality Cat 6 RJ45 Keystone Connector in blue is designed for use in all Keystone Wall Plates. The standard RCA front jack connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. The vertical design simplifies punchdown termination, while rear retention caps ensure secure wire connections. It meets Category 6 standards described in TIA/EIA-568-B.2.
Additional Information
cutout
Cat6 RJ45 Punchdown
orientation
Vertical
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3460-BE
GTIN
00804428024415
UPC
804428024415
Taxonomies, Classifications, and Categories
Type
Keystone Insert
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
120 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat