WP3460BR - Cat 6 RJ45 T568 A/B Conn BR (M20)

Legrand-On-Q

  • $8.03 (Each)
  • $8.03 (Each)

  • $160.60 (Per 20)

  • $963.60 (Per 120)
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
WP3460BR
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3460-BR
Description
Cat 6 RJ45 T568 A/B Conn BR (M20)
<P>This High Quality Insert Is For Use In All Keystone Wall Plates</P>
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024408 / 00804428024408
Weight per unit
0.0369 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.03 (Each)
Carton
$160.60 (Per 20)
Standard Packaging
$963.60 (Per 120)
Resources
Images
 
 
WP3460BR - Small Image
 
WP3460BR - Large Image
Brochures
 
 
WP3460BR - Brochure
Other Links
 
 
WP3460BR - Other
 
WP3460BR - Other
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
High Impact Flame Retardant Plastic
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
0.87?x0.67?x1.29?
Descriptions
Product Type
Cat 6 RJ45 T568 A/B CNCTR BR (M20)
extra long description
OnQ WP3460BR CAT 6 RJ45 T568 A/B CN
Description
CAT 6 RJ45 T568 A/B CONN BR (M20)
Long Description
<p>This high quality insert is for use in all Keystone Wall Plates</p>
Special Features
Creates an Ethernet port. Connects to Cat5, Cat5e, or Cat6 cables terminated with RJ-45 plugs. Rear retention caps ensure secure wire termination. Vertical design for easy punchdown termination. T568 and T568B wiring labels included. Meets Category 6 desc
Additional Information
cutout
Cat6 RJ45 Punchdown
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
WP3460-BR
GTIN
00804428024408
UPC
804428024408
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Insert
Packaging
Weight per each
0.0369
Carton
20
Package
120
Uses, Certifications, and Standards
standard
ANSI/UL 1863, CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Wallplate or Strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat