WP3475BK - Cat 5E QC A/B Keystone Conn BK (M10)

Legrand-On-Q

  • $4.09 (Each)
  • $4.09 (Each)

  • $40.90 (Per 10)

  • $245.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3475BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475BK
Description
Cat 5E QC A/B Keystone Conn BK (M10)
Quick Connect RJ45 Cat 5E T568 A/B Keystone Insert
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428033646 / 00804428033646
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.09 (Each)
Carton
$40.90 (Per 10)
Standard Packaging
$245.40 (Per 60)
Resources
Images
 
 
WP3475BK - Small Image
 
WP3475BK - Large Image
Other Links
 
 
WP3475BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Black
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Cat 5E QC A/B Keystone Con BK (M10)
Long Description
Quick Connect RJ45 Cat 5e T568 A/B Keystone Insert
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
extra long description
OnQ WP3475BK CAT 5E QC A/B KEYSTONE
Description
CAT 5E QC A/B KEYSTONE CONN BK (M10)
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WP3475BK
GTIN
00804428033646
UPC
804428033646
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.0417
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat