WP3475LA - Cat 5E QC A/B Keystone Con La (M10)

Legrand-On-Q

  • $4.09 (Each)
  • $4.09 (Each)

  • $40.90 (Per 10)

  • $245.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3475LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475LA
Description
Cat 5E QC A/B Keystone Con La (M10)
Quick Connect RJ45 Inserts Can Be Terminated With Any 110 Punchdown Tool.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036685 / 00804428036685
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.09 (Each)
Carton
$40.90 (Per 10)
Standard Packaging
$245.40 (Per 60)
Resources
Images
 
 
WP3475LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
RJ45 Female
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
Material, Color, and Finish
Finish
Smooth plastic
Color
Light Almond;Other
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Cat 5E QC A/B Keystone Con La (M10)
Description
CAT 5E QC A/B KEYSTONE CON LA (M10)
extra long description
OnQ WP3475LA CAT 5E QC A/B KEYSTONE
Long Description
Quick Connect RJ45 Inserts can be terminated with any 110 punchdown tool.
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WP3475LA
GTIN
00804428036685
UPC
804428036685
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.0417
Carton
10
Package
60
Uses, Certifications, and Standards
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
environmental conditions
0 to 93 (relative humidity, non-condensing)
Application
Residential
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat