WP3475WH50 - BP50 CAT5E QC RJ45 T568 A/B KSTN WH

Legrand-On-Q

  • $205.48 (Each)
  • $205.48 (Each)

  • $1,232.88 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3475WH50
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475WH50
Description
BP50 CAT5E QC RJ45 T568 A/B KSTN WH
Quick Connect Cat 5E RJ45 Keystone Insert, White, 50-Pack
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428054658 / 00804428054658
Weight per unit
0.1317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.48 (Each)
Standard Packaging
$1,232.88 (Per 6)
Resources
Images
 
 
WP3475WH50 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
White
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Description
BP50 CAT5E QC RJ45 T568 A/B KSTN WH
Product Type
BP50 CAT5E QC RJ45 T568 A/B KSTN WH
extra long description
OnQ WP3475WH50 BP50 CAT5E QC RJ45 T
Long Description
Quick Connect Cat 5e RJ45 Keystone Insert, White, 50-Pack
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
Manufacturer Information
Manufacturers Part Number
WP3475WH50
Brand
Pass & Seymour
GTIN
00804428054658
UPC
804428054658
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.1317
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat