WP3476BR - Cat 6 QC A/B Keystone Con BR (M10)

Legrand-On-Q

  • $7.42 (Each)
  • $7.42 (Each)

  • $74.20 (Per 10)

  • $445.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3476BR
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3476BR
Description
Cat 6 QC A/B Keystone Con BR (M10)
Cat 6 Quick Connect RJ45 Keystone Insert, Brown
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036746 / 00804428036746
Weight per unit
0.0402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.42 (Each)
Carton
$74.20 (Per 10)
Standard Packaging
$445.20 (Per 60)
Resources
Images
 
 
WP3476BR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Brown
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
extra long description
OnQ WP3476BR CAT 6 QC A/B KEYSTONE
Product Type
Cat 6 QC A/B Keystone Con BR (M10)
Description
CAT 6 QC A/B KEYSTONE CON BR (M10)
Long Description
Cat 6 Quick Connect RJ45 Keystone Insert, Brown
Special Features
Quick Connect, Cat 6, RJ45, Keystone connector
Manufacturer Information
Manufacturers Part Number
WP3476BR
Brand
LEGRAND-ON-Q
GTIN
00804428036746
UPC
804428036746
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
RJ45 Female Cat 6 Keystone Insert
Packaging
Weight per each
0.0402
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
ANSI/TIA-568-C.2
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat