WP3476IV - Cat 6 QC A/B Keystone Conn Iv (M10)

Legrand-On-Q

  • $8.92 (Each)
  • $8.92 (Each)

  • $89.20 (Per 10)

  • $535.20 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3476IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3476IV
Description
Cat 6 QC A/B Keystone Conn Iv (M10)
Quick Connect RJ45 Cat 6 T568 A/B Keystone Insert
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036760 / 00804428036760
Weight per unit
0.0402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.92 (Each)
Carton
$89.20 (Per 10)
Standard Packaging
$535.20 (Per 60)
Resources
Images
 
 
WP3476IV - Small Image
 
WP3476IV - Large Image
Other Links
 
 
WP3476IV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Ivory
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Long Description
Quick Connect RJ45 Cat 6 T568 A/B Keystone Insert
Special Features
Quick Connect, Cat 6, RJ45, Keystone connector
Product Type
Cat 6 QC A/B Keystone Con Iv (M10)
extra long description
OnQ WP3476IV CAT 6 QC A/B KEYSTONE
Description
CAT 6 QC A/B KEYSTONE CONN IV (M10)
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WP3476IV
GTIN
00804428036760
UPC
804428036760
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 6 Keystone Insert
Category Description
ELECTRONIC CABLE
Packaging
Weight per each
0.0402
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
Temperature Rating
14 to 140 F (-10 to 60 C)
standard
ANSI/TIA-568-C.2
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat