WP3476LA - Cat 6 QC A/B Keystone Con La (M10)

Legrand-On-Q

  • $7.43 (Each)
  • $7.43 (Each)

  • $74.30 (Per 10)

  • $445.80 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3476LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3476LA
Description
Cat 6 QC A/B Keystone Con La (M10)
Cat 6 Quick Connect RJ45 Keystone Insert, Light Almond
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036777 / 00804428036777
Weight per unit
0.0402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.43 (Each)
Carton
$74.30 (Per 10)
Standard Packaging
$445.80 (Per 60)
Resources
Images
 
 
WP3476LA - Large Image
 
WP3476LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Light Almond
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Cat 6 QC A/B Keystone Con La (M10)
Description
CAT 6 QC A/B KEYSTONE CON LA (M10)
Long Description
Cat 6 Quick Connect RJ45 Keystone Insert, Light Almond
Special Features
Quick Connect, Cat 6, RJ45, Keystone connector
extra long description
OnQ WP3476LA CAT 6 QC A/B KEYSTONE
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WP3476LA
GTIN
00804428036777
UPC
804428036777
Taxonomies, Classifications, and Categories
Type
RJ45 Female Cat 6 Keystone Insert
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0402
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
Temperature Rating
14 to 140 F (-10 to 60 C)
standard
ANSI/TIA-568-C.2
Mounting
Keystone opening
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat