WP3481WH - Standard F-Connector WH (M20)

Legrand-On-Q

  • $2.42 (Each)
  • $2.42 (Each)

  • $48.40 (Per 20)

  • $290.40 (Per 120)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3481WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3481WH
Description
Standard F-Connector WH (M20)
Keystone Insert, Type F Connector, White, Wall Mount, 0.0400 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Fiber-Optic Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
N/A
UPC/GTIN
804428024774 / 00804428024774
Weight per unit
0.0425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$48.40 (Per 20)
Standard Packaging
$290.40 (Per 120)
Resources
Images
 
 
WP3481WH - Large Image
 
WP3481WH - Large Image
 
WP3481WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Keystone Insert
Long Description
Keystone Insert, Type F Connector, White, Wall Mount, 0.0400 lb/EA
Features
This high quality insert is for use in all Keystone Wall Plates.
Short Description
Keystone Insert, Type F, White, Plastic
Special Features
Extra Long For Easy Connections;Snap-In Identification Icons
extra long description
OnQ WP3481WH STANDARD F-CONNECTOR W
Description
STANDARD F-CONNECTOR WH (M20)
Additional Information
Connector Type
Type F
Mounting Type
Wall Mount
for use with
Keystone Wall Plate
package quantity
20 CT
Standards Met
RoHS Compliant;UL Listing No: ANSI/UL 1863
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3481WH
GTIN
00804428024774
UPC
804428024774
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.0400 lb/EA
Weight per each
0.0425
Carton
20
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat