WP48RM - 48-Port Keystone Rack Mount Patch Panel

Legrand-On-Q

  • $46.86 (Each)
  • $46.86 (Each)

  • $468.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP48RM
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP48RM
Description
48-Port Keystone Rack Mount Patch Panel
This 19-Inch 48-Port Blank Keystone Patch Panel Offers Exceptional Configuration Flexibility In A Compact Dual Rack Mount Space. Designed to Fit Any 19-Inch Wall or Floor Mount Rack, It Allows You to Choose From One to Four-Gang Sizes. The Inserts Sit Flush With No Gap, Ensuring A Professional Appearance. Each Port Is Clearly Numbered On The Front For Easy Identification and Organization.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Patch Panels Mark as Incorrect
Suggest a New Category
Classification
Patch Panels
UNSPSC
43223309 - Patch panel
UPC/GTIN
804428008354 / 00804428008354
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.86 (Each)
Standard Packaging
$468.60 (Per 10)
Resources
Images
 
 
WP48RM - Small Image
 
WP48RM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel and Plastic
Material, Color, and Finish
Finish
Black powder coat
Dimensions and Weight
Width
19.86
Depth
2.86
Height
4.04
Descriptions
Product Type
48-Port Keystone Rack Mount Patch Panel
extra long description
OnQ WP48RM 48-PORT KEYSTONE RACK MO
Long Description
This 19-inch 48-port blank keystone patch panel offers exceptional configuration flexibility in a compact dual rack mount space. Designed to fit any 19-inch wall or floor mount rack, it allows you to choose from one to four-gang sizes. The inserts sit flush with no gap, ensuring a professional appearance. Each port is clearly numbered on the front for easy identification and organization.
Special Features
48-Port Configurable Keystone Patch Panel
Description
48-PORT KEYSTONE RACK MOUNT PATCH PANEL
Additional Information
Number of Ports
48
connector
Keystone opening
Single/Multimode
Non-applicable
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
WP48RM
GTIN
00804428008354
UPC
804428008354
Taxonomies, Classifications, and Categories
Type
2U Blank Keystone Patch Panel
Packaging
Weight per each
1.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential
standard
ROHS, CULUS, UL, UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat