WPB1 - WP Cover 1G Blank W/ Gasket

Legrand-Pass & Seymour

  • $3.74 (Each)
  • $3.74 (Each)

  • $74.90 (Per 20)

  • $374.48 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB1
Description
WP Cover 1G Blank W/ Gasket
Weather Proof Cover, 1 Gang, 2.75 (W) X 4.5 (L) In, Aluminum, Silver, Brushed Aluminum, 0.800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007116205 / 00785007116205
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.74 (Each)
Carton
$3.74 (Each)
Standard Packaging
$74.90 (Per 20)
Resources
Other Links
 
 
WPB1 - Other
 
WPB1 - Other
Brochures
 
 
WPB1 - Brochure
Images
 
 
WPB1 - Large Image
 
WPB1 - Small Image
 
WPB1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Aluminum
insulation
Box Mount
Material, Color, and Finish
Color
Silver
Finish
Brushed Aluminum
Dimensions and Weight
Size
2.75 x 4.5
Descriptions
Product Type
Weather Proof Cover
Weatherproof Cover
Special Features
One Gang Indoor/Outdoor Box Cover
Long Description
Weather Proof Cover, 1 Gang, 2.75 (W) x 4.5 (L) in, Aluminum, Silver, Brushed Aluminum, 0.800 lb
Features
Weatherproof 1 Gang Blank Cover With Gasket & Screws, Brushed Aluminum
Short Description
1 Gang, Weather Proof Cover, Silver
extra long description
P&S WPB1 WP COVER 1G BLANK W/ GASKE
Description
WP COVER 1G BLANK W/ GASKET
Additional Information
dimensions
2.75 (W) x 4.5 (L) in
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Made in USA
yes
package quantity
1 CT;10 PK
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB1
GTIN
00785007116205
UPC
785007116205
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weather Proof Cover
Packaging
Weight
0.800 lb
Weight per each
0.084
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Interior;Exterior
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat