WPB13 - Weather Proof Cover 3 Hole 1/2

Legrand-Pass & Seymour

  • $4.27 (Each)
  • $4.27 (Each)

  • $42.72 (Per 10)

  • $427.20 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB13
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB13
Description
Weather Proof Cover 3 Hole 1/2
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter, Wall Mount, 0.44 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/EAN/GTIN
785007116236 / 0785007116236 / 00785007116236
Weight per unit
0.436 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$4.27 (Each)
Standard Packaging
$42.72 (Per 10)
Resources
Images
 
 
WPB13 - Small Image
 
WPB13 - Large Image
 
WPB13 - Large Image
Brochures
 
 
WPB13 - Brochure
Other Links
 
 
WPB13 - Other
 
WPB13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Shape
Rectangular
Number of Gangs
1
insulation
Cover
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Diameter
4 in
Size
5"
Descriptions
Product Type
Weatherproof Cluster Cover
Long Description
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 in Diameter, Wall Mount, 0.44 lb/EA
Features
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Gray.
Short Description
Weatherproof Cluster Cover, Stainless Steel, Silver, 1 Gang, Three 1/2" Hole
extra long description
P&S WPB13 WP COVER 3 HOLE 1/2
Special Features
Heavy duty die cast zinc, cord flap gasket
Construction
Dustproof
Description
WEATHER PROOF COVER 3 HOLE 1/2
Additional Information
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
1 ct
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB13
sub brand
Pass & Seymour
GTIN
00785007116236
UPC
785007116236
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.44 lb/EA
Weight per each
0.436
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA, UL listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat