WPB13BR - Weather Proof Cover 3 Hole 1/2: Bronze

Legrand-Pass & Seymour

  • $4.28 (Each)
  • $4.28 (Each)

  • $42.80 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB13BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB13BR
Description
Weather Proof Cover 3 Hole 1/2: Bronze
Weather Proof Cover, 1 Gang, 4 In (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007117684 / 00785007117684
Weight per unit
0.436 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.28 (Each)
Standard Packaging
$42.80 (Per 10)
Resources
Images
 
 
WPB13BR - Large Image
 
WPB13BR - Small Image
 
WPB13BR - Large Image
Brochures
 
 
WPB13BR - Brochure
Other Links
 
 
WPB13BR - Other
 
WPB13BR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangle
Material
Stainless Steel
insulation
Bare
Material, Color, and Finish
Color
Bronze
Finish
Bronze
Dimensions and Weight
Size
6"
Descriptions
Product Type
Weather Proof Cover
Weatherproof Cover
Long Description
Weather Proof Cover, 1 Gang, 4 in (Dia.), Screw Mount, Rectangle, Stainless Steel, Bronze, 0.4400 lb
Features
Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2", Bronze
Short Description
1 Gang, Screw Mount, Weather Proof Cover, Bronze
Special Features
Designed for Both Interior and Exterior;Universal Aluminum Mounting Plates
extra long description
P&S WPB13BR WP COVER 3 HOLE 1/2: BR
Description
WEATHER PROOF COVER 3 HOLE 1/2: BRONZE
Additional Information
dimensions
4 in (Dia.)
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified;RoHS Compliant
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB13BR
GTIN
00785007117684
UPC
785007117684
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Covers
Packaging
Weight
0.4400 lb
Weight per each
0.436
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat