WPB1G - Weather Proof Cover 1G Blank W/ Gasket Gy

Legrand-Pass & Seymour

  • $0.80 (Each)
  • $0.80 (Each)

  • $16.00 (Per 20)

  • $79.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB1G
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB1-G
Description
Weather Proof Cover 1G Blank W/ Gasket Gy
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007269871 / 0785007269871 / 00785007269871
Weight per unit
0.153 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$16.00 (Per 20)
Resources
Images
 
 
WPB1G - Small Image
 
WPB1G - Large Image
Brochures
 
 
WPB1G - Brochure
Other Links
 
 
WPB1G - Other
 
WPB1G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material
Stainless Steel
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
6"
Descriptions
Long Description
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Product Type
WP Cover 1G Blank W/ Gasket Gray
extra long description
P&S WPB1G WP COVER 1G BLANK W/ GASK
Description
WEATHER PROOF COVER 1G BLANK W/ GASKET GY
Additional Information
number of outlet
1
Number of Outlets
1.0
Mounting Type
Box Mounted
Wall Plate Type
Custom
indoor/outdoor
Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WPB1-G
GTIN
00785007269871
UPC
785007269871
Taxonomies, Classifications, and Categories
Type
Wall Plate Accessories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.153
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat