WPB2 - Weather Proof Cover 2G Blank W/Gasket

Legrand-Pass & Seymour

  • $3.86 (Each)
  • $3.86 (Each)

  • $38.57 (Per 10)

  • $385.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WPB2
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB2
Description
Weather Proof Cover 2G Blank W/Gasket
Weather Proof Cover, 2 Gang, 4.56 (W) X 4.5 (H) In;4 In (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007116304 / 0785007116304 / 00785007116304
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Carton
$3.86 (Each)
Standard Packaging
$38.57 (Per 10)
Resources
Images
 
 
WPB2 - Small Image
 
WPB2 - Large Image
 
WPB2 - Large Image
Brochures
 
 
WPB2 - Brochure
Other Links
 
 
WPB2 - Other
 
WPB2 - Other
Features
Number of Gangs
2
Material
Aluminum
insulation
Box Mount
Material, Color, and Finish
Color
Silver
Finish
Brushed Aluminum
Dimensions and Weight
Size
4.56 x 4.5
Descriptions
Product Type
Weather Proof Cover
Weatherproof Cover
Special Features
One Gang Indoor/Outdoor Box Cover
Long Description
Weather Proof Cover, 2 Gang, 4.56 (W) x 4.5 (H) in;4 in (Dia.), Aluminum, Silver, Brushed Aluminum, 0.1500 lb
Features
Weatherproof 2 Gang Blank Cover With Gasket & Screws, Brushed Aluminum
Short Description
2 Gang, Weather Proof Cover, Silver
extra long description
P&S WPB2 WP COVER 2G BLANK W/GASKET
Description
WEATHER PROOF COVER 2G BLANK W/GASKET
Additional Information
dimensions
4.56 (W) x 4.5 (H) in;4 in (Dia.)
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
1 ct
Made in USA
yes
number of outlet
2
Number of Outlets
2.0
Wall Plate Type
Blank
Mounting Type
Box Mounted
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB2
GTIN
00785007116304
UPC
785007116304
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight
0.1500 lb
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Interior;Exterior
standard
UL, CSA, UL Listed, CSA
You must have an account to view stock levels

* All prices subject to change.