WPB232 - WP Box 2G 3 Hole 1/2

Legrand-Pass & Seymour

  • $12.48 (Each)
  • $12.48 (Each)

  • $62.38 (Per 5)

  • $1,247.50 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB232
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB232
Description
WP Box 2G 3 Hole 1/2
Weatherproof Cover, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116328 / 0785007116328 / 00785007116328
Weight per unit
1.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.48 (Each)
Carton
$12.48 (Each)
Standard Packaging
$62.38 (Per 5)
Resources
Other Links
 
 
WPB232 - Other
 
WPB232 - Other
 
WPB232 - Other
Images
 
 
WPB232 - Large Image
 
WPB232 - Large Image
Brochures
 
 
WPB232 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Square
insulation
Cover
Material
Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.50 in
Width
4.50 in
Height
2.24 in
Size
5"
Descriptions
Product Type
Weatherproof Cover
Special Features
Heavy Duty Die Cast Aluminum
Long Description
Weatherproof Cover, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.07 lb/EA
Features
Weatherproof 2 Gang Box 3 hole 1/2", 30.5 Cu.In., Gray (1 Hole Each End, 1 Hole in Back)
Short Description
Weatherproof Cover, 30.5 cu. in, Gray, 2 Gangs
Description
WP BOX 2G 3 HOLE 1/2
extra long description
P&S WPB232 WP BOX 2G 3 HOLE 1/2
Construction
Dustproof
Additional Information
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
1 CT;5 PK
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
1/2 in
Mounting Type
Screw Mount
Number of Outlets
2
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB232
sub brand
Pass & Seymour
GTIN
00785007116328
UPC
785007116328
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.07 lb/EA
Weight per each
1.068
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
30.5 cu.in
standard
CSA, UL, UL listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat