WPB252 - WP Box 2G 5 Hole 2EA End 1/2 Gy

Legrand-Pass & Seymour

  • $14.25 (Each)
  • $14.25 (Each)

  • $71.26 (Per 5)

  • $1,425.23 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB252
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB252
Description
WP Box 2G 5 Hole 2EA End 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116410 / 0785007116410 / 00785007116410
Weight per unit
1.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.25 (Each)
Carton
$14.25 (Each)
Standard Packaging
$71.26 (Per 5)
Resources
Images
 
 
WPB252 - Small Image
 
WPB252 - Large Image
 
WPB252 - Large Image
Other Links
 
 
WPB252 - Other
 
WPB252 - Other
 
WPB252 - Other
Brochures
 
 
WPB252 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Square
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Length
4.50 in
Width
4.50 in
Height
2.24 in
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 30.5 cu.in Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 in Length, 4.50 in Width, 2.24 in Height, 1.05 lb/EA
Features
Weatherproof 2 Gang Box, 5 hole 1/2", 30.5 Cu.In., Gray (2 Holes Each End, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 30.5 cu. in, Gray, 2 Gangs, Three, 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Description
WP BOX 2G 5 HOLE 2EA END 1/2 GY
extra long description
P&S WPB252 WP BOX 2G 5 HOLE 2EA END
Additional Information
Number of Outlets
2
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
1/2 in
Number of Knockouts
5
Mounting Type
Screw Mount
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 ct
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB252
sub brand
Pass & Seymour
GTIN
00785007116410
UPC
785007116410
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
1.05 lb/EA
Weight per each
1.068
Carton
1
Package
5
Uses, Certifications, and Standards
Capacity
30.5 cu.in
Application
Industrial;Interior;Exterior
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat