WPB26 - Weather Proof Box 1G 5 Hole 1/2 Gy

Legrand-Pass & Seymour

  • $10.55 (Each)
  • $10.55 (Each)

  • $126.59 (Per 12)

  • $1,054.93 (Per 100)

In-Stock: 7 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB26
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB26
Description
Weather Proof Box 1G 5 Hole 1/2 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007116427 / 0785007116427 / 00785007116427
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.55 (Each)
Carton
$10.55 (Each)
Standard Packaging
$126.59 (Per 12)
Stock Availability
Nacogdoches
7 (Check another store)
All Stores
317
Resources
Images
 
 
WPB26 - Small Image
 
WPB26 - Large Image
 
WPB26 - Large Image
Brochures
 
 
WPB26 - Brochure
Other Links
 
 
WPB26 - Other
 
WPB26 - Other
 
WPB26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Finish
Powder Paint
Dimensions and Weight
Width
2.86 in
Height
2.09 in
Length
4.63 in
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA
Features
Weatherproof 1 Gang Box, 5 Hole 1/2", 17.0 Cu.In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 1/2" Holes, Side
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
extra long description
P&S WPB26 WP BOX 1G 5 HOLE 1/2 GY
Description
WEATHER PROOF BOX 1G 5 HOLE 1/2 GY
Additional Information
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
12 CT
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
1/2 in
Number of Knockouts
5
Mounting Type
Screw Mount
Number of Outlets
1
indoor/outdoor
Both
Cable Entry
Bottom, Back, Side, Top
Box Depth
Shallow
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB26
sub brand
Pass & Seymour
GTIN
00785007116427
UPC
785007116427
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
Capacity
17 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat